Motion
68791 SCOTCH(R) HIGH PERF BOX SEALING 373 WHITE, 48 MM X 50 M

3M
68791 SCOTCH(R) HIGH PERF BOX SEALING 373 WHITE, 48 MM X 50 M

Packaging Tape - No, White Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
MI ITEM #05869559
MFR #68791 SCOTCH(R) HIGH PERF BOX SEALING 373 WHITE, 48 MM X 50 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68791 SCOTCH(R) HIGH PERF BOX SEALING 373 WHITE, 48 MM X 50 M

Packaging Tape - No, White Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
MI ITEM #05869559
MFR #68791 SCOTCH(R) HIGH PERF BOX SEALING 373 WHITE, 48 MM X 50 M

Mfr description
68791 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Material, Synthetic Rubber, Backing Material, Polypropylene Film, Elongation at Break, 160%, Performance Level, High Performance
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene Film
  • Color
    White
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115687914
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    373
  • Shape
    Roll
  • Standards Met
    FDA indirect food contact
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00051115687914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)