Motion
3771 IW

3M
3771 IW

Printed Packaging Tape - No, White Color, 22 in/lb Tensile Strength, 1-7/8 in Width, 100 m Length
MI ITEM #05869569
MFR #3771 IW
Price$29.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3771 IW

Printed Packaging Tape - No, White Color, 22 in/lb Tensile Strength, 1-7/8 in Width, 100 m Length
MI ITEM #05869569
MFR #3771 IW

Mfr description
68774 SCOTCH(R) IF SEAL IS BROKEN CHECK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • White with red type: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.82/each

Specifications

Dimensions

  • Length
    100 m
  • Roll Length
    109.361 yd
  • Roll Width
    3 in
  • Tensile Strength
    22 in/lb
  • Thickness
    1.8 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Core Size, 76 mm, Elongation at Break, 160%
  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Hot Melt Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding
  • Backing Material
    Polypropylene Film
  • Color
    White
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006747219
  • Manufacturer Upc Number
    00051115687747
  • Material
    polypropylene
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    3771
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D1974
  • Tape Type
    Packaging Tape
  • UPC_NO
    00051115687747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)