Motion
600 PK4

3M
600 PK4

Scotch® Packaging Tape - Transparent Color, 28.0 lb/in Tensile Strength
Mi Item #05869574
MFR #600 PK4
Price$62.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
600 PK4

Scotch® Packaging Tape - Transparent Color, 28.0 lb/in Tensile Strength
Mi Item #05869574
MFR #600 PK4

Mfr description
74897 SCOTCH(R) LIGHT DUTY PACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.16/each

Specifications

Dimensions

  • Tensile Strength
    28.0
  • Thickness
    2.3 mil

Details

  • Adhesive Material
    Pressure-Sensitive Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    UPVC Film
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00051125748971
  • Material Type
    UPVC Film
  • UPC_NO
    00051125748971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)