Motion
600 PK4

3M
600 PK4

Packaging Tape - No, Clear Color, 28 in/lb Tensile Strength, 1 in Width, 72 yd Length
Mi Item #05869575
MFR #600 PK4
Price$84.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
600 PK4

Packaging Tape - No, Clear Color, 28 in/lb Tensile Strength, 1 in Width, 72 yd Length
Mi Item #05869575
MFR #600 PK4

Mfr description
74898 SCOTCH(R) LIGHT DUTY PACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.78/each

Specifications

Dimensions

  • Length
    72 yd
  • Roll Length
    72 yd
  • Roll Width
    1 in
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    1 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, UPVC Film, Thickness, 2.3 mil, Core Size, 3 in
  • Adhesive Material
    Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    UPVC Film
  • Color
    Clear
  • Dispenser Type
    Without Dispenser
  • Double Sided
    No
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00051125748988
  • Material Type
    UPVC Film
  • Reinforcement Type
    Unreinforced
  • Series
    600
  • Shape
    Roll
  • Tape Type
    Box Sealing Tape
  • UPC_NO
    00051125748988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)