Overview
Mfr description
68773 SCOTCH(R) MIXED MERCHANDISE BOX
- For industrial/occupational use only. Not for consumer sale or use.
- Industrial packaging tape for medium-duty applications on a wide range of materials
- White with red type: MIXED MERCHANDISE ENCLOSED
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
Specifications
- ColorMulti-Color
- Manufacturer Upc Number00051115687730
- UPC_NO00051115687730
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data