Overview
Mfr description
68745 SCOTCH(R) PREM TRANSPARENT FILM
- For industrial/occupational use only. Not for consumer sale or use.
- Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
- UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
- Excellent handling, high clarity and long aging
- Clean removal from wide variety of surfaces
- Easy to apply without a dispenser
- Easy to open when used as closure feature
Specifications
- ColorTransparent
- Manufacturer Upc Number00051115687457
- UPC_NO00051115687457
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data