Motion
97421 ALUMINUM FOIL TAPE 3380 SILVER 72 MM X 45 M 3.25 MIL

3M
97421 ALUMINUM FOIL TAPE 3380 SILVER 72 MM X 45 M 3.25 MIL

3M™ Aluminum Foil Tape 3380, Silver, 72 mm x 45 m, 3.25 mil, 16 rolls per case
MI ITEM #05869595
MFR #97421 ALUMINUM FOIL TAPE 3380 SILVER 72 MM X 45 M 3.25 MIL
Price$50.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97421 ALUMINUM FOIL TAPE 3380 SILVER 72 MM X 45 M 3.25 MIL

3M™ Aluminum Foil Tape 3380, Silver, 72 mm x 45 m, 3.25 mil, 16 rolls per case
MI ITEM #05869595
MFR #97421 ALUMINUM FOIL TAPE 3380 SILVER 72 MM X 45 M 3.25 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.54/each

Specifications

Dimensions

  • Diameter
    5 in
  • Length
    45 m
  • Overall Length
    49.21 yd
  • Overall Width
    2.83 in
  • Roll Length
    49 yd.
  • Roll Width
    1-7/8 in
  • Thickness
    3.25 mil

Details

  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Acrylic
  • Color
    Gray
  • Manufacturer Upc Number
    00051111974216
  • Material
    Aluminum Foil
  • Max Operating Temperature
    260 °F
  • Operating Temperature Range
    -30 °F 260 °F
  • Series
    3380
  • Shape
    Continuous Strip
  • Standards Met
    UL 723

Overview

Mfr description
97421 ALUMINUM FOIL TAPE 3380 SILVER 72
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-purpose foil tape for a variety of applications
  • Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive is specifically designed to bond and seal in temps as low as -10°F/-23°C
  • Flexible foil conforms well to curved or irregular surfaces
  • Hand tearable and easy to install on site without special tools or application methods
  • Features an easy release liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought