Motion
07812 ALUMINUM FOIL TAPE 3381 SILVER 1.88 IN X 50 YD 2.7 MIL

3M
07812 ALUMINUM FOIL TAPE 3381 SILVER 1.88 IN X 50 YD 2.7 MIL

3M™ Aluminum Foil Tape 3381, Silver, 1.88 in x 50 yd, 2.8 mil, 12 rolls per case
Mi Item #05869601
MFR #07812 ALUMINUM FOIL TAPE 3381 SILVER 1.88 IN X 50 YD 2.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07812 ALUMINUM FOIL TAPE 3381 SILVER 1.88 IN X 50 YD 2.7 MIL

3M™ Aluminum Foil Tape 3381, Silver, 1.88 in x 50 yd, 2.8 mil, 12 rolls per case
Mi Item #05869601
MFR #07812 ALUMINUM FOIL TAPE 3381 SILVER 1.88 IN X 50 YD 2.7 MIL

Mfr description
07812 ALUMINUM FOIL TAPE 3381 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to provide excellent performance in cold weather conditions
  • Acrylic adhesive supplies superior temperature and U.V. resistance for durability
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5-1/2 in
  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    1.88 in
  • Roll Length
    50 yd.
  • Roll Width
    1-7/8 in
  • Thickness
    2.7 mil

Details

  • Adhesion Strength
    10 oz/in
  • Adhesive Material
    Acrylic
  • Color
    Gray
  • Manufacturer Stock Number
    00051111078129
  • Manufacturer Upc Number
    00051111078129
  • Material
    Aluminum Foil
  • Max Operating Temperature
    260 °F
  • Operating Temperature Range
    -30 °F 260 °F
  • Series
    3381
  • Shape
    Continuous Strip
  • Standards Met
    BS 476: Part 7: Class 1: Part 6, Class 0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)