Motion
4380

3M
4380

3M™ Aluminum Foil Tape 4380, Silver, 1 in x 55 yd, 3.25 Mil, 36/Case
Mi Item #05869602
MFR #4380
Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4380

3M™ Aluminum Foil Tape 4380, Silver, 1 in x 55 yd, 3.25 Mil, 36/Case
Mi Item #05869602
MFR #4380

Mfr description
92862 ALUMINUM FOIL TAPE 4380 SILVER 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation and many chemicals
  • Thermally conductive tape reflects and dissipates radiant heat to protect heat sensitive components or surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.64/each

Specifications

Dimensions

  • Overall Length
    55 yd
  • Overall Width
    1 in
  • Tensile Strength
    159 lb/in, 280.2
  • Thickness
    3.3 mil

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    4 %
  • Manufacturer Upc Number
    00051111928622
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -30 °F, -34 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)