Motion
92863 ALUMINUM FOIL TAPE 4380 SILVER 2 IN X 55 YD 3.25 MIL

3M
92863 ALUMINUM FOIL TAPE 4380 SILVER 2 IN X 55 YD 3.25 MIL

3M™ Aluminum Foil Tape 4380, Silver, 2 in x 55 yd, 3.25 mil, 24 rolls per case
Mi Item #05869603
MFR #92863 ALUMINUM FOIL TAPE 4380 SILVER 2 IN X 55 YD 3.25 MIL
Price$51.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92863 ALUMINUM FOIL TAPE 4380 SILVER 2 IN X 55 YD 3.25 MIL

3M™ Aluminum Foil Tape 4380, Silver, 2 in x 55 yd, 3.25 mil, 24 rolls per case
Mi Item #05869603
MFR #92863 ALUMINUM FOIL TAPE 4380 SILVER 2 IN X 55 YD 3.25 MIL

Mfr description
92863 ALUMINUM FOIL TAPE 4380 SILVER 2
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.98/each

Specifications

Dimensions

  • Length
    55 yds
  • Overall Length
    55 yd
  • Overall Width
    2.0000 in, 50.79 mm
  • Tensile Strength
    159 lb/in, 280.2
  • Total Thickness
    3.25 mil
  • Width
    2 in

Details

  • Adhesion Strength
    40 oz/in
  • Backing Material
    Aluminum Foil
  • Color
    Silver
  • Elongation at Break
    4 %
  • Manufacturer Stock Number
    70006714383
  • Manufacturer Upc Number
    00051111928639
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -30 °F, -34 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)