Motion
9485PC

3M
9485PC

Transfer Tape - 4.5 mil, 0.11 mm Liner Thickness, 0.7500 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #05869612
MFR #9485PC
Price$252.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9485PC

Transfer Tape - 4.5 mil, 0.11 mm Liner Thickness, 0.7500 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #05869612
MFR #9485PC

Mfr description
23594 ADH TRANSFER TAPE 9485PC CLEAR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.67/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    4.5 mil, 0.11 mm
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010373755
  • Manufacturer Upc Number
    00051115235948
  • Operating Temperature Range
    -40 °F to 300 °F
  • Product Form
    Sheet
  • UPC_NO
    00051115235948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)