Motion
950

3M
950

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #05869615
MFR #950
Price$536.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
950

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #05869615
MFR #950

Mfr description
31394 ADHESIVE TRANSFER TAPE 950 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.98/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    3.2 mil, 0.08 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7010535976
  • Manufacturer Upc Number
    00051115313943
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll
  • UPC_NO
    00051115313943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)