Motion
401M

3M
401M

Double Coated Tape - Beige Color, 0.5 in Wide, 36 yd Long
MI ITEM #05869625
MFR #401M
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
401M

Double Coated Tape - Beige Color, 0.5 in Wide, 36 yd Long
MI ITEM #05869625
MFR #401M

Mfr description
91717 DOUBLE COATED PAPER TAPE 401M 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • 9 mil double coated paper tape of natural rubber adhesive with a paper release liner
  • 3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.5 in

Details

  • Application
    Attaching Golf Club Grips, Films And Fabrics, Foils, Mounting Rubber Or Photopolymer Printing Plates, Splicing And Core Starting Of Papers, Temporary Holding While Parts Are Being Finished In The Milling Process
  • Backing Material
    Paper
  • Carrier Material
    Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051111917176
  • Max Operating Temperature
    82 °C, 180 °F
  • UPC_NO
    00051111917176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)