1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
410M - 0.15 mm x 0.7500 in x 36 yd
3M Double Coated Paper Tape 410M, Natural, 3/4 in
MI ITEM #
05869630
MFR #
410M - 0.15 mm x 0.7500 in x 36 yd
Price
$37.66
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 410M - 0.15 mm x 0.7500 in x 36 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
410M - 0.15 mm x 0.7500 in x 36 yd
3M Double Coated Paper Tape 410M, Natural, 3/4 in
MI ITEM #
05869630
MFR #
410M - 0.15 mm x 0.7500 in x 36 yd
Mfr description
31938 DOUBLE COATED PAPER TAPE 410M 3/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.66
/each
Add to Cart
Specifications
Dimensions
Overall Length
33 m, 36 yd
Overall Thickness
0.15 mm
Overall Width
0.7500 in
Details
Color
Natural
Max Operating Temperature
93 °C, 200 °F
Min Operating Temperature
-40 °C, -40 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items