Overview
Mfr description
07995 DOUBLE COATED TAPE 9737 CLEAR 54
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal performance in high speed splicing applications
- High tack acrylic adhesive performs well across broad temperature range
- Excellent peel, tack and shear strength to withstand rigorous splicing applications
- Versatile adhesion bonds well to kraft and coated papers, as well plastic
- Good moisture resistance to ensure performance in a variety of situations
- Red options available for visible splicing applications
Specifications
- ColorTransparent
- Width54 in
- Length60 yd
- Manufacturer Upc Number00051111079959
- UPC_NO00051111079959
- ApplicationZero-Speed and General Splicing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data