Motion
9737

3M
9737

Repulpable Splicing Tape - Transparent Color, 2.36 in Wide, 60.15 yd Long
MI ITEM #05869637
MFR #9737
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9737

Repulpable Splicing Tape - Transparent Color, 2.36 in Wide, 60.15 yd Long
MI ITEM #05869637
MFR #9737

Mfr description
31955 DOUBLE COATED TAPE 9737 CLEAR 60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Width
    2.36 in

Details

  • Application
    Zero-Speed And General Splicing
  • Backing Material
    Polyester
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051115319556
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051115319556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)