Motion
9738

3M
9738

Repulpable Splicing Tape - Transparent Color, 0.74 in Wide, 60.15 yd Long
MI ITEM #05869649
MFR #9738
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9738

Repulpable Splicing Tape - Transparent Color, 0.74 in Wide, 60.15 yd Long
MI ITEM #05869649
MFR #9738

Mfr description
32020 DOUBLE COATED TAPE 9738 CLEAR 19
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.07/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Width
    0.74 in

Details

  • Application
    Zero-Speed And General Splicing
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Color
    Transparent
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051115320200
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051115320200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)