Motion
65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD

3M
65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD

65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD
MI ITEM #05869650
MFR #65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD
Price$11,058.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD

65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD
MI ITEM #05869650
MFR #65959 DOUBLE COATED TAPE 9738 CLEAR 54 IN X 540 YD

Mfr description
65959 DOUBLE COATED TAPE 9738 CLEAR 54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,058.13/each

Specifications

Details

  • Application
    Zero-Speed And General Splicing
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Max Operating Temperature
    149 °C, 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)