Motion
9741

3M
9741

Double Coated Tape - Transparent Color, 0.95 in Wide, 60.15 yd Long
MI ITEM #05869657
MFR #9741
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9741

Double Coated Tape - Transparent Color, 0.95 in Wide, 60.15 yd Long
MI ITEM #05869657
MFR #9741

Mfr description
31664 DOUBLE COATED TAPE 9741 CLEAR 24
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
  • High tack for flying splices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Width
    0.95 in

Details

  • Application
    Zero-Speed And General Splicing
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051115316647
  • Max Operating Temperature
    200 °F
  • UPC_NO
    00051115316647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)