Motion
32143 FILAMENT TAPE 8934 CLEAR 48 MM X 100 M

3M
32143 FILAMENT TAPE 8934 CLEAR 48 MM X 100 M

Tartan™ Filament Tape 8934, Clear, 48 mm x 100 m, 4 mil, 24 rolls per case
MI ITEM #05869676
MFR #32143 FILAMENT TAPE 8934 CLEAR 48 MM X 100 M
List Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32143 FILAMENT TAPE 8934 CLEAR 48 MM X 100 M

Tartan™ Filament Tape 8934, Clear, 48 mm x 100 m, 4 mil, 24 rolls per case
MI ITEM #05869676
MFR #32143 FILAMENT TAPE 8934 CLEAR 48 MM X 100 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.02/each for your price

Overview

Mfr description
32143 FILAMENT TAPE 8934 CLEAR 48 MM X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Tape resists nicks, abrasions, moisture and scuffing
  • Glass yarn filaments add strength for box closing, bundling and more

Specifications

  • Color
    Transparent
  • Length
    109.36 yd
  • Width
    1.88 in
  • Manufacturer Upc Number
    00051115321436
  • UPC_NO
    00051115321436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought