Motion
8934

3M
8934

Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long
Mi Item #05869680
MFR #8934
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8934

Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long
Mi Item #05869680
MFR #8934

Mfr description
74892 FILAMENT TAPE 8934 CLEAR 48 MM X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Width
    1.88 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051125748926
  • Standards Met
    RoHS
  • UPC_NO
    00051125748926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)