Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74CA

Spray Adhesive - Liquid Form, Orange Color
Mi Item #05869682
MFR #74CA

Mfr description
97958 FOAM FAST 74 SPRAY ADH LOW VOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
  • Designed specifically for foams and fabrics
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    19.00 oz

Details

  • Application
    Large Surface Lamination Assembly
  • Color
    Orange
  • Fixture Time
    15 sec. to 30 min.
  • Flash Point
    -40 °F, -40 °C
  • Manufacturer Upc Number
    00051111979587
  • Material Comp
    Cork, Fabric, Foam, Plastic
  • Product Form
    Liquid
  • Substrate
    Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
  • Type
    Multipurpose Low VOC
  • UPC_NO
    00051111979587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)