Motion
74950 HANG TAB 1075 CLEAR 2 IN X 2 IN, 10 HANG TABS PER PAD

3M
74950 HANG TAB 1075 CLEAR 2 IN X 2 IN, 10 HANG TABS PER PAD

3M™ Hang Tab 1075, Clear, 2 in x 2 in, 250 per case (10 tabs/pad 50 pads/pack 5 packs/case), Conveniently Packaged
MI ITEM #05869702
MFR #74950 HANG TAB 1075 CLEAR 2 IN X 2 IN, 10 HANG TABS PER PAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74950 HANG TAB 1075 CLEAR 2 IN X 2 IN, 10 HANG TABS PER PAD

3M™ Hang Tab 1075, Clear, 2 in x 2 in, 250 per case (10 tabs/pad 50 pads/pack 5 packs/case), Conveniently Packaged
MI ITEM #05869702
MFR #74950 HANG TAB 1075 CLEAR 2 IN X 2 IN, 10 HANG TABS PER PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74950 HANG TAB 1075 CLEAR 2 IN X 2 IN,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2” x 2”, delta style hole for hanging product in retail locations
  • Pressure sensitive, synthetic rubber adhesives sticks instantly to shrink-wrapped packages, cartons and product surfaces for easy application
  • Edge tear and split resistant backing holds up over time
  • Clear tape allows package copy, brand messaging and graphics to show through

Specifications

  • Adhesion Strength
    78 oz/in.
  • Color
    Transparent
  • Length
    2 in
  • Width
    2 in
  • Thickness
    13.5 mil
  • Manufacturer Upc Number
    00051125749503
  • UPC_NO
    00051125749503
  • Material
    Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polyester Film (Backing)
  • Tensile Strength
    MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
  • Weight
    0.853 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought