Motion
64766 HIGH PERF GREEN MASKING TAPE 401+, 1490 MM X 55 M 6.7 MIL.

3M
64766 HIGH PERF GREEN MASKING TAPE 401+, 1490 MM X 55 M 6.7 MIL.

3M™ High Performance Green Masking Tape 401+, 1490 mm x 55 m, 6.7 mil, untrimmed, 1 per case
MI ITEM #05869704
MFR #64766 HIGH PERF GREEN MASKING TAPE 401+, 1490 MM X 55 M 6.7 MIL.
List Price$1,046.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64766 HIGH PERF GREEN MASKING TAPE 401+, 1490 MM X 55 M 6.7 MIL.

3M™ High Performance Green Masking Tape 401+, 1490 mm x 55 m, 6.7 mil, untrimmed, 1 per case
MI ITEM #05869704
MFR #64766 HIGH PERF GREEN MASKING TAPE 401+, 1490 MM X 55 M 6.7 MIL.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,046.57/each for your price

Overview

Mfr description
64766 HIGH PERF GREEN MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
  • Resists paint bleed-through to help create sharp paint lines
  • Green backing improves visibility and accuracy during paint masking
  • Withstands surface temperatures up to 250 degrees F/ 121 degrees C for 30 minutes in paint bake operations

Specifications

  • Manufacturer Upc Number
    00051115647666
  • UPC_NO
    00051115647666
  • Weight
    22.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought