Motion
401+ IW

3M
401+ IW

Masking & Painter Tape - 55 m Long, 36 mm Wide, Green
Mi Item #05869706
MFR #401+ IW
Price$23.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
401+ IW

Masking & Painter Tape - 55 m Long, 36 mm Wide, Green
Mi Item #05869706
MFR #401+ IW

Mfr description
64768 HIGH PERFORMANCE GREEN MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.49/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.412 lb
  • Width
    36 mm

Details

  • Application
    - Paint Preparation Masking - Masking for Painting - Painting & Depainting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051115647680
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115647680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)