Motion
64769 HIGH PERFORMANCE GREEN MASKING TAPE 401+, 48 MM X 55 M

3M
64769 HIGH PERFORMANCE GREEN MASKING TAPE 401+, 48 MM X 55 M

Masking Tape - 55 m Long, 48 mm Wide, 7.30 mil Thick, Green
Mi Item #05869707
MFR #64769 HIGH PERFORMANCE GREEN MASKING TAPE 401+, 48 MM X 55 M
Price$50.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64769 HIGH PERFORMANCE GREEN MASKING TAPE 401+, 48 MM X 55 M

Masking Tape - 55 m Long, 48 mm Wide, 7.30 mil Thick, Green
Mi Item #05869707
MFR #64769 HIGH PERFORMANCE GREEN MASKING TAPE 401+, 48 MM X 55 M

Mfr description
64769 HIGH PERFORMANCE GREEN MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.09/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.30 mil
  • Weight
    0.868 lb
  • Width
    48 mm

Details

  • Adhesion Strength
    36 oz/in
  • Adhesive Material
    Rubber
  • Application
    Painting and Depainting,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Clean Removal
    Not Rated
  • Color
    Green
  • Manufacturer Stock Number
    70006745783
  • Manufacturer Upc Number
    00051115647697
  • Material
    Backing: Crepe Paper, Adhesive: Rubber
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    70 °F
  • Series
    401+
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D 3330, D 3759, D 3652
  • Type
    Painters
  • UPC_NO
    00051115647697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)