Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90CA

Hi-strength 90 Ca Spray Adhesive - Liquid Form, Transparent Color
Mi Item #05869708
MFR #90CA

Mfr description
97957 HI-STRENGTH 90 SPRAY ADH LOW VOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
  • Provides professional, industrial strength and versatility for demanding applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    24 fl oz (US)

Details

  • Color
    Transparent
  • Cure Time
    10 min
  • Flash Point
    -40 °F, -40 °C
  • Manufacturer Upc Number
    00051111979570
  • Product Form
    Liquid
  • Technical Data Sheet
  • UPC_NO
    00051111979570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)