Overview
Mfr description
68901 OUTDOOR MASKING POLY TAPE 5903
- For industrial/occupational use only. Not for consumer sale or use.
- Designed for use with stucco and other coated exteriors
- Removes cleanly for up to one month after UV exposure to sun and outdoor weathering
- Sticks immediately and stays on reliably
- Strong water-resistant backing resists moisture
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Includes a high-visibility red backing
Specifications
- Width50 in
- Length60 yd
- ColorRed
- Manufacturer Upc Number00051115689017
- UPC_NO00051115689017
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data