Motion
25912 PERF PLUS DUCT TAPE 8979 BLACK, 72 MM X 54.8 M 12.1 MIL

3M
25912 PERF PLUS DUCT TAPE 8979 BLACK, 72 MM X 54.8 M 12.1 MIL

3M™ Performance Plus Duct Tape 8979, Black, 72 mm x 54.8 m, 12.1 mil, 12 per case
MI ITEM #05869730
MFR #25912 PERF PLUS DUCT TAPE 8979 BLACK, 72 MM X 54.8 M 12.1 MIL
Your Price$82.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25912 PERF PLUS DUCT TAPE 8979 BLACK, 72 MM X 54.8 M 12.1 MIL

3M™ Performance Plus Duct Tape 8979, Black, 72 mm x 54.8 m, 12.1 mil, 12 per case
MI ITEM #05869730
MFR #25912 PERF PLUS DUCT TAPE 8979 BLACK, 72 MM X 54.8 M 12.1 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.98/each(List $95.42)

Overview

Mfr description
25912 PERF PLUS DUCT TAPE 8979 BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
  • Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
  • Sticks immediately and stays on for up to one year without deterioration
  • Save time and hassle of removing sticky or dried-on residue
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Conforms to irregular surfaces without lifting
  • Available in slate blue, black and olive colors

Specifications

  • Color
    Black
  • Manufacturer Stock Number
    00051115259128
  • Manufacturer Upc Number
    00051115259128
  • UPC_NO
    00051115259128
  • Product Types
    Industrial Tape
  • Overall Length
    59.93 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text