Motion
69108 PERF YELLOW MASKING TAPE 301+ LOG ROLL, 1490 MM X 55 M

3M
69108 PERF YELLOW MASKING TAPE 301+ LOG ROLL, 1490 MM X 55 M

3M™ Performance Yellow Masking Tape 301+, 1490 mm x 55 m, 6.3 mil, 1 per case
MI ITEM #05869734
MFR #69108 PERF YELLOW MASKING TAPE 301+ LOG ROLL, 1490 MM X 55 M
List Price$634.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69108 PERF YELLOW MASKING TAPE 301+ LOG ROLL, 1490 MM X 55 M

3M™ Performance Yellow Masking Tape 301+, 1490 mm x 55 m, 6.3 mil, 1 per case
MI ITEM #05869734
MFR #69108 PERF YELLOW MASKING TAPE 301+ LOG ROLL, 1490 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.46/each for your price

Overview

Mfr description
69108 PERF YELLOW MASKING TAPE 301+ LOG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
  • Withstands surface temperatures up to 225°F/107°C for 30 minutes
  • Resists paint bleed-through to help create good paint lines
  • Sticks with confidence on rubber moldings, plastic, glass, wood, concrete, metal and painted surfaces
  • Yellow backing improves visibility and accuracy during paint masking
  • Remains in place around corners, over contours and irregular surfaces

Specifications

  • Manufacturer Upc Number
    00051115691089
  • UPC_NO
    00051115691089
  • Weight
    24.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text