Motion
8991

3M
8991

Film Tape - Length: 72 yd, Width: 1.5 in, Thick: 2.4 mil, 0.06 mm, Blue
Mi Item #05869738
MFR #8991
Price$39.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8991

Film Tape - Length: 72 yd, Width: 1.5 in, Thick: 2.4 mil, 0.06 mm, Blue
Mi Item #05869738
MFR #8991

Mfr description
64731 POLYESTER TAPE 8991 BLUE 1 1/2 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.76/each

Specifications

Dimensions

  • Container Size
    3/4 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    29 lb/in | 50.8 N/100 mm
  • Thickness
    2.4 mil, 0.06 mm
  • Width
    1.5 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Blue
  • Elongation at Break
    100 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010302426
  • Manufacturer Upc Number
    00051115647314
  • Material
    Polyester
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -50 to 204 °C, -60 to 400 °F
  • Series
    8991
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00051115647314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)