Motion
64732 POLYESTER TAPE 8991 BLUE 2 IN X 72 YD 2.4 MIL

3M
64732 POLYESTER TAPE 8991 BLUE 2 IN X 72 YD 2.4 MIL

Film Tape - Length: 72 yd, Width: 2 in, Blue
MI ITEM #05869739
MFR #64732 POLYESTER TAPE 8991 BLUE 2 IN X 72 YD 2.4 MIL
Price$46.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64732 POLYESTER TAPE 8991 BLUE 2 IN X 72 YD 2.4 MIL

Film Tape - Length: 72 yd, Width: 2 in, Blue
MI ITEM #05869739
MFR #64732 POLYESTER TAPE 8991 BLUE 2 IN X 72 YD 2.4 MIL

Mfr description
64732 POLYESTER TAPE 8991 BLUE 2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.09/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    29.0
  • Width
    2 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Blue
  • Elongation at Break
    100 %
  • Manufacturer Upc Number
    00051115647321
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051115647321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)