Overview
Mfr description
64735 POLYESTER TAPE 8991 BLUE 50.4 IN
- For industrial/occupational use only. Not for consumer sale or use.
- Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
- Clean removal during high-temperature masking operations such as powder coating
- Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
- Silicone adhesive provides clean removal from a variety of surfaces
- Translucent blue backing provides easy identification and positioning
Specifications
- ColorBlue
- Length72 yd
- Width50.4 in
- Manufacturer Upc Number00051115647352
- UPC_NO00051115647352
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data