Motion
64717 POLYESTER TAPE 8992 GREEN 1 1/2 IN X 72 YD 3.2 MIL

3M
64717 POLYESTER TAPE 8992 GREEN 1 1/2 IN X 72 YD 3.2 MIL

Film Tape - Length: 72 yd, Width: 1.5 in, Green
Mi Item #05869750
MFR #64717 POLYESTER TAPE 8992 GREEN 1 1/2 IN X 72 YD 3.2 MIL
Price$34.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64717 POLYESTER TAPE 8992 GREEN 1 1/2 IN X 72 YD 3.2 MIL

Film Tape - Length: 72 yd, Width: 1.5 in, Green
Mi Item #05869750
MFR #64717 POLYESTER TAPE 8992 GREEN 1 1/2 IN X 72 YD 3.2 MIL

Mfr description
64717 POLYESTER TAPE 8992 GREEN 1 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.58/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    57.0
  • Width
    1.5 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Green
  • Elongation at Break
    148 %
  • Manufacturer Upc Number
    00051115647178
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -60 to 400 °F
  • UPC_NO
    00051115647178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)