Motion
64719 POLYESTER TAPE 8992 GREEN 2 IN X 72 YD 3.2 MIL

3M
64719 POLYESTER TAPE 8992 GREEN 2 IN X 72 YD 3.2 MIL

Polyester Tape - Length: 72 yd, Width: 2 in, Thick: 3.2 mil, Green
Mi Item #05869751
MFR #64719 POLYESTER TAPE 8992 GREEN 2 IN X 72 YD 3.2 MIL
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64719 POLYESTER TAPE 8992 GREEN 2 IN X 72 YD 3.2 MIL

Polyester Tape - Length: 72 yd, Width: 2 in, Thick: 3.2 mil, Green
Mi Item #05869751
MFR #64719 POLYESTER TAPE 8992 GREEN 2 IN X 72 YD 3.2 MIL

Mfr description
64719 POLYESTER TAPE 8992 GREEN 2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.70/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    57.0
  • Thickness
    3.2 mil
  • Width
    2 in

Details

  • Adhesion Strength
    44 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Green
  • Elongation at Break
    148 %
  • Manufacturer Stock Number
    70006745288
  • Manufacturer Upc Number
    00051115647192
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -60 to 400 °F
  • UPC_NO
    00051115647192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)