Motion
64722 POLYESTER TAPE 8992 GREEN 4 IN X 72 YD 3.2 MIL

3M
64722 POLYESTER TAPE 8992 GREEN 4 IN X 72 YD 3.2 MIL

3M™ Polyester Tape 8992, Green, 4 in x 72 yd, 3.2 mil, 8 rolls per case
MI ITEM #05869754
MFR #64722 POLYESTER TAPE 8992 GREEN 4 IN X 72 YD 3.2 MIL
Price$106.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64722 POLYESTER TAPE 8992 GREEN 4 IN X 72 YD 3.2 MIL

3M™ Polyester Tape 8992, Green, 4 in x 72 yd, 3.2 mil, 8 rolls per case
MI ITEM #05869754
MFR #64722 POLYESTER TAPE 8992 GREEN 4 IN X 72 YD 3.2 MIL

Mfr description
64722 POLYESTER TAPE 8992 GREEN 4 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.01/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    4 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    00051115647222
  • UPC_NO
    00051115647222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)