Specifications
Dimensions
- Thickness5.4 mil
Details
- Adhesive TypeRubber
- ColorMulti-Color
- Product TypeBarricade & Flagging Tape
- Standards MetD-3330, D-3652, D-3759
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)