Motion
5702

3M
5702

Barricade & Warning Tape - Black Yellow Stripe, Multi-Color
Mi Item #05869776
MFR #5702
Price$3,060.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5702

Barricade & Warning Tape - Black Yellow Stripe, Multi-Color
Mi Item #05869776
MFR #5702

Mfr description
71283 SAFETY STRIPE TAPE 5702
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and yellow stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,060.24/each

Specifications

Dimensions

  • Roll Length
    180 ft
  • Thickness
    5.4 mil, 0.14 mm
  • Width
    48.0000 in, 1219.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Rubber
  • Color
    Multi-Color
  • Color Features
    Black, Yellow
  • Language
    English
  • Material
    Vinyl
  • Max Temperature Resistance
    170 °F | 77 °C
  • Pattern
    Stripe
  • Pattern Or Message
    Black Yellow Stripe
  • Product Type
    Barricade & Flagging Tape
  • Special Color Properties
    Black and Yellow
  • Standards Met
    RoHS 2011/65/EU
  • Surface Type
    Curved | Convex Surfaces
  • Tape Material
    Vinyl
  • Temperature Range
    4 to 77 °C, -40 to 170 °F
  • Traffic Type
    Driving And Walking Lanes
  • Type
    Safety Stripe Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)