Overview
Mfr description
25774 CLEAR SCOTCH-WELD HI-STRENGTH 90
- For industrial/occupational use only. Not for consumer sale or use.
- Provides professional, industrial strength for demanding applications
- Comes with a variable-width web spray pattern
- High strength, fast, contact type adhesive
- Bonds laminate, wood, concrete, metal, plastic and more
- High temperature and moisture resistance
Specifications
- ColorTransparent
- Manufacturer Upc Number00051115257742
- UPC_NO00051115257742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data