Motion
70

3M
70

Spray Adhesive - Liquid Form, Transparent Color
Mi Item #05869787
MFR #70
Price$719.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70

Spray Adhesive - Liquid Form, Transparent Color
Mi Item #05869787
MFR #70

Mfr description
61690 SCOTCH-WELD HOLDFAST 70 CYLINDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile adhesive ideal for construction sites
  • Creates quick bonds for temporary and permanent needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$719.73/each

Specifications

Dimensions

  • Container Size
    436.80 oz

Details

  • Application
    Typically Used In Construction, Specialty Vehicle, RV, Manufactured Housing, and HVAC
  • Color
    Transparent
  • Fixture Time
    1 to 60 min. (One Surface)
  • Flash Point
    -42 °F, -41 °C
  • Manufacturer Upc Number
    00048011616902
  • Material Comp
    Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
  • Product Form
    Liquid
  • UPC_NO
    00048011616902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)