Motion
PR100

3M
PR100

Cyanoacrylate Adhesive - Transparent, 17.64 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #05869790
MFR #PR100
Price$538.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PR100

Cyanoacrylate Adhesive - Transparent, 17.64 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #05869790
MFR #PR100

Mfr description
25213 SCOTCH-WELD(TM) PLASTIC & RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.12/each

Specifications

Dimensions

  • Container Size
    17.64 gal (US), 500 g
  • Gap Fill
    0.0060 in | 0.15 mm
  • Package Size
    17.64 gal (US)
  • Weight
    1.21 lb

Details

  • Application
    Bonding Composite Materials, Bonding, Equipment Maintenance, Gasket Assembly, Gasket Attachment, Mounting & Trim Attachment, Plastic Repair, Small Joint Assembly
  • Base Type
    Cyanoacrylate
  • Chemical Type
    Cyanoacrylate
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20 sec
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115252136
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Substrate
    ABS, EPDM, Metals, Nylon, PVC, Plastics, Polyethylene, Polypropylene, Santoprene, Silicone Rubber, Viton, Wood
  • Threadlocker Container
    Bottle
  • Type
    Cyanoacrylate
  • UPC_NO
    00051115252136
  • Viscosity
    100 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)