Motion
SF100

3M
SF100

Cyanoacrylate Adhesive - Transparent, 0.1 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #05869794
MFR #SF100
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF100

Cyanoacrylate Adhesive - Transparent, 0.1 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #05869794
MFR #SF100

Mfr description
62630 SCOTCH-WELD(TM) SUPER FAST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Container Size
    0.1 gal (US), 3 g
  • Gap Fill
    0.0060 in | 0.15 mm
  • Package Size
    0.1 gal (US)
  • Weight
    0.017 lb

Details

  • Application
    Plastics And Rubbers
  • Base Type
    Cyanoacrylate
  • Chemical Type
    Cyanoacrylate
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    3 sec
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00048011626307
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Substrate
    Composite, Metal, Plastics, Rubbers
  • Threadlocker Container
    Bottle
  • Type
    Low Viscosity
  • UPC_NO
    00048011626307
  • Viscosity
    80 to 120 cP
  • Volume Capacity
    3 mL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)