Motion
62631 SCOTCH-WELD(TM) SUPER FAST INSTANT ADH SF100 CLEAR, 20 GRAM

3M
62631 SCOTCH-WELD(TM) SUPER FAST INSTANT ADH SF100 CLEAR, 20 GRAM

Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid
Mi Item #05869795
MFR #62631 SCOTCH-WELD(TM) SUPER FAST INSTANT ADH SF100 CLEAR, 20 GRAM
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62631 SCOTCH-WELD(TM) SUPER FAST INSTANT ADH SF100 CLEAR, 20 GRAM

Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid
Mi Item #05869795
MFR #62631 SCOTCH-WELD(TM) SUPER FAST INSTANT ADH SF100 CLEAR, 20 GRAM

Mfr description
62631 SCOTCH-WELD(TM) SUPER FAST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • Container Size
    20 g
  • Package Size
    20 g
  • Weight
    0.06 lb

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00048011626314
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    00048011626314
  • Viscosity
    80-120 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)