Motion
TL43

3M
TL43

Anaerobic Adhesive - Medium, Blue, Anaerobic, 10 mL, 0.338 fl oz, Bottle
Mi Item #05869799
MFR #TL43
Price$27.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TL43

Anaerobic Adhesive - Medium, Blue, Anaerobic, 10 mL, 0.338 fl oz, Bottle
Mi Item #05869799
MFR #TL43

Mfr description
25138 SCOTCH-WELD(TM) THREADLOCKER TL43
  • For industrial/occupational use only. Not for consumer sale or use.
  • Prevents nuts and bolts from loosening with vibration
  • Fills and seals threads completely to help stop corrosion, rust and leaks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.46/each

Specifications

Dimensions

  • Package Size
    10 mL, 0.338 fl oz (US)

Details

  • Additional Details
    Physical Form: Liquid | Removability: Removable with hand tools | Viscosity: Self-leveling
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking of screws, bolts and nuts
  • Breakaway Torque Strength
    110, 12.43 N-m
  • Color
    Blue
  • Cure Time
    24 h
  • Manufacturer Upc Number
    00051115251382
  • Package Type
    Bottle
  • Prevailing Torque Strength
    40, 4.52 N-m
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Removable with hand tools
  • Threadlocker Classification
    Medium Strength
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable with hand tools
  • Threadlocker Strength
    Medium Strength
  • Threadlocking Strength
    Medium
  • UPC_NO
    00051115251382
  • Viscosity
    3250 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)