Motion
69021 SPECIALTY HI TEMPERATURE MASKING TAPE 501+ TAN, 1580 MM X 55 M 7.3 MI

3M
69021 SPECIALTY HI TEMPERATURE MASKING TAPE 501+ TAN, 1580 MM X 55 M 7.3 MI

3M™ Specialty High Temperature Masking Tape 501+, Tan, 1490 mm x 55 m 7.3 mil, 1 per case
MI ITEM #05869800
MFR #69021 SPECIALTY HI TEMPERATURE MASKING TAPE 501+ TAN, 1580 MM X 55 M 7.3 MI
List Price$1,215.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69021 SPECIALTY HI TEMPERATURE MASKING TAPE 501+ TAN, 1580 MM X 55 M 7.3 MI

3M™ Specialty High Temperature Masking Tape 501+, Tan, 1490 mm x 55 m 7.3 mil, 1 per case
MI ITEM #05869800
MFR #69021 SPECIALTY HI TEMPERATURE MASKING TAPE 501+ TAN, 1580 MM X 55 M 7.3 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,215.31/each for your price

Overview

Mfr description
69021 SPECIALTY HI TEMPERATURE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
  • Holds securely through multiple or extended process cycles
  • Low unwind improves handling in wide-width applications
  • Resists paint bleed-through to help create sharp paint lines
  • Tan backing tears easily and resists slivering
  • Remains in place around corners, over contours and irregular surfaces

Specifications

  • Length
    60.14 yd
  • Width
    58.66 in
  • Application
    - Masking for Painting - Paint Preparation Masking
  • Color
    Beige
  • Manufacturer Upc Number
    00051115690211
  • UPC_NO
    00051115690211
  • Weight
    36.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text