Motion
501+ IW

3M
501+ IW

Masking Tape - 55 m Long, 48 mm Wide, 5.60 mil Thick, Beige
Mi Item #05869803
MFR #501+ IW
Price$39.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501+ IW

Masking Tape - 55 m Long, 48 mm Wide, 5.60 mil Thick, Beige
Mi Item #05869803
MFR #501+ IW

Mfr description
69107 SPECIALTY HI TEMPERATURE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.38/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    5.60 mil
  • Weight
    0.862 lb
  • Width
    48 mm

Details

  • Adhesion Strength
    36 oz/in
  • Adhesive Material
    Rubber
  • Application
    Masking for Painting, Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Clean Removal
    Not Rated
  • Color
    Beige
  • Manufacturer Stock Number
    70006749934
  • Manufacturer Upc Number
    00051115691072
  • Material
    Crepe Paper
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    50 °F
  • Series
    501+
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D 3330, D 3759, D 3652
  • Type
    General Purpose
  • UPC_NO
    00051115691072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)