Motion
8979

3M
8979

Duct Tape - 7.0000 in Wide, 60 yd Long, 11.5 mil, 0.29 mm Thick, Tensile Strength: 64 N/cm, Blue Color
MI ITEM #05869808
MFR #8979
Price$384.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8979

Duct Tape - 7.0000 in Wide, 60 yd Long, 11.5 mil, 0.29 mm Thick, Tensile Strength: 64 N/cm, Blue Color
MI ITEM #05869808
MFR #8979

Mfr description
94928 SQUEAK REDUCTION TAPE 9325 BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly for up to six months from most opaque surfaces even after UV exposure to sun and outdoor weathering
  • Sticks immediately and stays on for up to one year without deterioration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.29/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 60 yd
  • Overall Thickness
    11.5 mil | 0.29 mm
  • Overall Width
    7.0000 in, 177.80 mm
  • Tensile Strength
    64
  • Thickness
    11.5 mil, 0.29 mm
  • Width
    7.0000 in

Details

  • Adhesion Strength
    57 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Blue
  • Elongation at Break
    17 %
  • Manufacturer Upc Number
    00051138949280
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Form
    Roll
  • Product Types
    Duct Tape
  • UPC_NO
    00051138949280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)