Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77CA

Spray Adhesive - Aerosol, Transparent Color
Mi Item #05869811
MFR #77CA

Mfr description
97956 SUPER 77(TM) MULTI-PURPOSE SPRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
  • Fast, aggressive tack and low soak-in eliminate clamping and dry time
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Application
    Bonding, Attaching Adhering, Fastening, Securing, Gluing, Tacking, Sticking, Gripping and Hanging
  • Color
    Transparent
  • Manufacturer Upc Number
    00051111979563
  • Material Comp
    Drywall, Fabric, Foam, Metal, Paper, Plastic, Wood
  • Package Type
    Aerosol
  • Product Form
    Aerosol Liquid
  • UPC_NO
    00051111979563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)