Motion
1900

3M
1900

Duct Tape - 1.8800 in Wide, 60 yd Long, 5.8 mil, 0.14 mm Thick, Tensile Strength: 33 N/100 mm, Gray Color
Mi Item #05869816
MFR #1900
Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1900

Duct Tape - 1.8800 in Wide, 60 yd Long, 5.8 mil, 0.14 mm Thick, Tensile Strength: 33 N/100 mm, Gray Color
Mi Item #05869816
MFR #1900

Mfr description
97841 VALUE DUCT TAPE 1900 SILVER 1.88
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin duct tape for light duty applications
  • High tack synthetic rubber adhesive sticks well to many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.04/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 60 yd
  • Overall Thickness
    5.8 mil | 0.14 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    33 N/100 mm
  • Thickness
    5.8 mil, 0.14 mm
  • Width
    1.8800 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Gray
  • Elongation at Break
    15 %
  • Manufacturer Upc Number
    00051111978412
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Form
    Roll
  • Product Types
    Value Duct Tape
  • UPC_NO
    00051111978412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)