Motion
5925

3M
5925

VHB™ Double Sided Foam Tape
Mi Item #05869819
MFR #5925
Price$7,809.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5925

VHB™ Double Sided Foam Tape
Mi Item #05869819
MFR #5925

Mfr description
56298 VHB(TM) TAPE 5925 BLACK 30 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,809.01/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    25 mil, 0.63 mm
  • Width
    762 mm, 30.0000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - Trim & Molding Attachment - Interior Mirror & Fixture Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5925
  • Manufacturer Stock Number
    7010292977
  • Manufacturer Upc Number
    00021200562983
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5925
  • Shape
    Roll
  • Type
    Double Sided
  • UPC_NO
    00021200562983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)